EZL 120-277V 1" Wall Bracket Mount Fluted Globe with Guard

Item #: 1136118

Cat #: EZL12530B3G

UPC: 783936157108

Company wide:
0 in stock
Documents & Guides
KIL EZL12530B3G EZL 125W LED

Overview

KIL EZL12530B3G EZL 125W LED
Also known as: 783936157108, EZL12530B3G, KILEZL12530B3G

Specifications

No Specifications Available