LED High Bay/ Low Bay, Hazardous Rated 125W, 120-277V, 5000K
Item #: 1136109
Cat #: EZL12530
UPC: 783936131474
$ 9563.83 EA
Company wide:
0
in stock
Documents & Guides
EZL Series LED High Bay/ Low Bay, Hazardous Rated 125 Watt, 120-277 VAC 5000K, 12720 Lumens
Overview
EZL Series LED High Bay/ Low Bay, Hazardous Rated 125 Watt, 120-277 VAC 5000K, 12720 Lumens
Also known as: 783936131474, EZL12530, KILEZL12530
Features & Benefits
- Supplemental 20KA/10KV Surge Protection is standard for 120-277 VAC models & 10KA/10KV Surge Protection is standard for 347-480 VAC models.
- Explosion-proof with Traditional Industrial Appearance and Suitability
- Mounting choice – Pendant, ceiling, 25° stanchion or 90° wall mount, all with “wireless” design that allows fast, easy fixture installation or removal for maintenance
- Accessories – Available with or without guard, standard dome or angle reflector
- EZL LED Housings can be retrofitted to existing EZ splice boxes to upgrade from Incandescent, Fluorescent or HID
- Energy Savings – Less than 130 Watts of Power
- Long Life – 50,000 - 55,000 Maintenance Free Hours to 70% Initial Lumens
- Crisp White Light for Excellent Color Rendering – Chromaticity 5000K CCT range approx. 70 CRI
- Ambient suitability -40°C to 55°C
Specifications
| Wattage: | 125 |
| Lumens: | 12700 |
| Color Temperature: | 5000 (Bright White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 125 |
| Color Temperature: | 5000 (Bright White) |
| Volts AC Range: | 120 - 277 |
| Lumens: | 12700 |
| Light Technology: | LED |