EZL 120-277V 1" Ceiling Mount Fluted Globe with Guard

Item #: 1136106

Cat #: EZL10030X3G

UPC: 783936157696

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZL10030X3G EZL 100W LED

Overview

KIL EZL10030X3G EZL 100W LED
Also known as: 783936157696, EZL10030X3G, KILEZL10030X3G

Specifications

No Specifications Available