
Class I 100W Metal Halide 347V 60Hz Tank Assembly
Item #: 1136085
Cat #: EZH106
UPC: 783936137056
Company wide:
0
in stock
Documents & Guides
KIL EZH106 CLI 100W MH 347V60
Overview
KIL EZH106 CLI 100W MH 347V60
Also known as: 783936137056, EZH106, KILEZH106
Specifications
No Specifications Available