
EZ 100W Metal Halide 480V 60Hz Ceiling Mount with Guard
Item #: 1136082
Cat #: EZH105X2G
UPC: 783936136844
Call for price
Company wide:
0
in stock
Documents & Guides
KIL EZH105X2G EZ 100W MH 480V
Overview
KIL EZH105X2G EZ 100W MH 480V
Also known as: 783936136844, EZH105X2G, KILEZH105X2G
Specifications
No Specifications Available