
EZ 100W Metal Halide 480V 60Hz Bracket Mount with Guard
Item #: 1136080
Cat #: EZH105B2G
UPC: 783936136769
Call for price
Company wide:
0
in stock
Documents & Guides
KIL EZH105B2G EZ 100W MH 480V
Overview
KIL EZH105B2G EZ 100W MH 480V
Also known as: 783936136769, EZH105B2G, KILEZH105B2G
Specifications
No Specifications Available