HID 100W Quadri-Volt Metal Halide 1" Ceiling Mount

Item #: 1136072

Cat #: EZH100X3

UPC: 783936137483

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZH100X3 HID 100W QUAD MH

Overview

KIL EZH100X3 HID 100W QUAD MH
Also known as: 783936137483, EZH100X3, KILEZH100X3

Specifications

No Specifications Available