SAFETY ZONE TR OUTLET 2MOD 20A

Item #: 1136070

Cat #: ARTR202-M4

UPC: 785007022704

$ 16.72 EA
Clearance
Price good while supplies last
Company wide:
16 in stock
Documents & Guides
PAS ARTR202-M4 TR OUTLET SAFETY ZONE TR OUTLET 2MOD 20 A

Overview

PAS ARTR202-M4 TR OUTLET SAFETY ZONE TR OUTLET 2MOD 20 A
Also known as: 785007022704, ARTR202-M4, PASARTR202M4

Specifications

No Specifications Available