HID 100W Quadri-Volt Metal Halide 1" Wall Mount

Item #: 1136052

Cat #: EZH100B3

UPC: 783936137445

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZH100B3 HID 100W QUAD MH

Overview

KIL EZH100B3 HID 100W QUAD MH
Also known as: 783936137445, EZH100B3, KILEZH100B3

Specifications

No Specifications Available