HID 100W Quadri-Volt Metal Halide 1" Pendant

Item #: 1136042

Cat #: EZH100A3

UPC: 783936137421

Company wide:
0 in stock
Documents & Guides
KIL EZH100A3 HID 100W QUAD MH

Overview

KIL EZH100A3 HID 100W QUAD MH
Also known as: 783936137421, EZH100A3, KILEZH100A3

Specifications

No Specifications Available