HID 70W 480V Metal Halide- Housing Globe and Globe

Item #: 1136029

Cat #: EZH075

UPC: 783936092034

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EZH075 HID 70W 480V MH HS

Overview

KIL EZH075 HID 70W 480V MH HS
Also known as: 783936092034, EZH075, KILEZH075

Specifications

No Specifications Available