HID 70W Quadri-Volt Metal Halide 1" Ceiling Mount with Guard

Item #: 1136027

Cat #: EZH070X3G

UPC: 783936138046

Company wide:
0 in stock
Documents & Guides
KIL EZH070X3G HID 70W QUAD MH

Overview

KIL EZH070X3G HID 70W QUAD MH
Also known as: 783936138046, EZH070X3G, KILEZH070X3G

Specifications

No Specifications Available