HID 70W Quadri-Volt Metal Halide 1" Ceiling Mount

Item #: 1136024

Cat #: EZH070X3

UPC: 783936137322

Company wide:
0 in stock
Documents & Guides
KIL EZH070X3 HID 70W QUAD MH

Overview

KIL EZH070X3 HID 70W QUAD MH
Also known as: 783936137322, EZH070X3, KILEZH070X3

Specifications

No Specifications Available