HID 70W Quadri-Volt Metal Halide 1" Wall Mount with Guard

Item #: 1136007

Cat #: EZH070B3G

UPC: 783936138008

Company wide:
0 in stock
Documents & Guides
KIL EZH070B3G HID 70W QUAD MH

Overview

KIL EZH070B3G HID 70W QUAD MH
Also known as: 783936138008, EZH070B3G, KILEZH070B3G

Specifications

No Specifications Available