
1" EY Vertical Seal Fitting Aluminum, w/nipple Male/Female
Item #: 1135770
Cat #: EY-100-T
UPC: 783936089928
$ 107.45 EA
Company wide:
0
in stock
Documents & Guides
KIL EY-100-T SEAL FTG AL 1 W/
Overview
KIL EY-100-T SEAL FTG AL 1 W/
Also known as: 783936089928, EY-100-T, KILEY100T
Features & Benefits
- Large opening for easy packing of fiber dam and pouring of compound.
- Integral bushings in conduit hubs to protect conductor insulation from damage.
- NPT tapped hubs to ensure ground continuity.
- Design provides minimum turning radius.
- 25% conductor fill.
- Supplied with removeable close nipples.
Specifications
No Specifications Available