KIL EXH3E10 CIR BREAK HANDLE

Item #: 1135759

Cat #: EXH3E10

UPC: 783936118598

$ 3616.39 EA
Company wide:
0 in stock
Documents & Guides
EXH Series,4 Pole 1200 Amp Frame Breaker In 10" Deep Boxes Class I, II, III, CDEFG, UL/CSA, 316 SS Shaft, Cast Alum Handle Type 4X IP66, Circuit Breaker Handle

Overview

EXH Series,4 Pole 1200 Amp Frame Breaker In 10" Deep Boxes Class I, II, III, CDEFG, UL/CSA, 316 SS Shaft, Cast Alum Handle Type 4X IP66, Circuit Breaker Handle
Also known as: 783936118598, EXH3E10, KILEXH3E10

Features & Benefits

  • Circuit breaker handle.
  • Factory or field installed in a 1-1/4” NPSM opening.
  • Has provision for Lock-On and Lock-Off with up to three padlocks.
  • Consists of an external handle mechanism with through-the-enclosure shaft, internal toggle mechanism, and universal breaker pan.
  • Copper free aluminum with 316 stainless steel shaft and sprongs.
  • O-ring 70 durometer nitrile.
  • Extruded aluminum bodies, stainless steel pins and stainless steel hardware.

Specifications

No Specifications Available