Junction Box, EXB Series, 8 x 12 x 18", Maximum Conduit Size 4", Aluminum

Item #: 1135676

Cat #: EXB-8128 N34

UPC: 783936119304

$ 6581.95 EA
Company wide:
0 in stock
Documents & Guides
Junction Box With Hinge Cover, EXB Series, 8 x 12 x 18 Inch, NEMA 4X, Maximum Conduit Size 4 Inch, Maximum Number of Operators 4 Rows of 3 = 12, Copper Free Aluminum, For Use in Hazardous Locations

Overview

Junction Box With Hinge Cover, EXB Series, 8 x 12 x 18 Inch, NEMA 4X, Maximum Conduit Size 4 Inch, Maximum Number of Operators 4 Rows of 3 = 12, Copper Free Aluminum, For Use in Hazardous Locations

Killark's EXB Series Quantum Enclosures are designed for locations made hazardous due to the presence of flammable gases or vapors, combustible dust, or easily ignitable fibers and flyings, and areas which are subject to corrosion, weather and dampness.

Also known as: 783936119304, EXB-8128 N34, KILEXB8128N34

Features & Benefits

  • High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
  • Reduced number of cover bolts.
  • Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
  • Mounting lugs are bi-directional, bolt on, made from ductile aluminum alloy.
  • Back pan mounting holes predrilled.
  • Conduit and device openings factory or field installed.
  • Aluminum hinges and stainless steel hardware standard on mid to large size boxes.
  • Recessed flange notches to allow for easier cover opening.
  • N/A

Specifications

Height: 12 in
Depth: 8 in
Width: 8 in
Material: Aluminum
Height: 12 in
Width: 8 in
Depth: 8 in
Material: Aluminum