
$ 20708.20 EA
Company wide:
0
in stock
Documents & Guides
QUANT ENCL 16X24X8 CAST AL
Overview
QUANT ENCL 16X24X8 CAST AL
Also known as: 783936119168, EXB-16248-N34, KILEXB16248N34
Features & Benefits
- High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
- Reduced number of cover bolts.
- Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
- Mounting lugs are bi-directional, bolt on, made from ductile aluminum alloy.
- Back pan mounting holes predrilled.
- Conduit and device openings factory or field installed.
- Aluminum hinges and stainless steel hardware standard on mid to large size boxes.
- Recessed flange notches to allow for easier cover opening.
- N/A
Specifications
No Specifications Available