
EXB Series, 14 X 14 X 8, Class I, II, III, BCDEFG, Cast Aluminum, Type 4, Bolted Enclosure
Item #: 1135594
Cat #: EXB-14148 N34
UPC: 783936119144
$ 11131.46 EA
Company wide:
0
in stock
Documents & Guides
KIL EXB-14148 N34 QUANT ENCL
Overview
KIL EXB-14148 N34 QUANT ENCL
Also known as: 783936119144, EXB-14148 N34, KILEXB14148N34
Features & Benefits
- High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
- Reduced number of cover bolts.
- Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
- Mounting lugs are bi-directional, bolt on, made from ductile aluminum alloy.
- Back pan mounting holes predrilled.
- Conduit and device openings factory or field installed.
- Aluminum hinges and stainless steel hardware standard on mid to large size boxes.
- Recessed flange notches to allow for easier cover opening.
- N/A
Specifications
No Specifications Available