EXB Series, 12 X 24 X 6, Class I, II, III, BCDEFG, Cast Aluminum, Type 4, Bolted Enclosure

Item #: 1135577

Cat #: EXB-12246 N34

UPC: 783936119090

$ 12197.53 EA
Company wide:
0 in stock
KIL EXB-12246 N34 QUANT ENCL

Overview

KIL EXB-12246 N34 QUANT ENCL
Also known as: 783936119090, EXB-12246 N34, KILEXB12246N34

Features & Benefits

  • High strength, lighter weight, corrosion resistant copper free cast aluminum construction.
  • Reduced number of cover bolts.
  • Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
  • Mounting lugs are bi-directional, bolt on, made from ductile aluminum alloy.
  • Back pan mounting holes predrilled.
  • Conduit and device openings factory or field installed.
  • Aluminum hinges and stainless steel hardware standard on mid to large size boxes.
  • Recessed flange notches to allow for easier cover opening.
  • N/A

Specifications

No Specifications Available