Red Strobe, 3/4" Ceiling Mount with Guard

Item #: 1135531

Cat #: ESXR1274X2G

UPC: 783936106717

$ 8196.76 EA
Company wide:
0 in stock
Documents & Guides
Red Strobe, 12-74 Volt, 3/4 Inches, Ceiling Mount

Overview

Red Strobe, 12-74 Volt, 3/4 Inches, Ceiling Mount

The ESX Series Explosion Proof Xenon Strobe is designed for warning and signaling applications. This fixture is made with a cast copper-free aluminum housing and are powder epoxy powder coat painted for extra corrosion resistance, making them suitable for harsh and hazardous environments.

Also known as: 783936106717, ESXR1274X2G, KILESXR1274X2G

Features & Benefits

  • Electronic component temperature range –40?C to +55?C
  • NEC temperature code, T6 (<lt/>85°C)
  • Flash rate–85 flashes per minute
  • Xenon type lamp
  • Voltage and amperage: 12-74 VDC: Draws 1.25A avg. @ 12 VDC tapering to 0.2A avg. @ 74 VDC, .75A avg. @ 24 VDC
  • 120 VAC (50/60 HZ): Draws 0.30A avg.
  • 240 VAC (50/60 HZ): Draws 0.17A avg.
  • Power supply output: 13 watts standard 11 watts for 12-74 VDC
  • N/A

Specifications

Color: Red
Type: Strobe
Volts AC Range: 12 - 74
Color: Red
Volts AC Range: 12 - 74
Type: Strobe