
12-74VDC Clear Strobe, 3/4" Wall Mount
Item #: 1135476
Cat #: ESXC1274B2G
UPC: 783936028606
$ 8613.69 EA
Company wide:
0
in stock
Documents & Guides
KIL ESXC1274B2G STROBE CLEAR
Overview
KIL ESXC1274B2G STROBE CLEAR
Also known as: 783936028606, ESXC1274B2G, KILESXC1274B2G
Features & Benefits
- Electronic component temperature range –40?C to +55?C
- NEC temperature code, T6 (<lt/>85°C)
- Flash rate–85 flashes per minute
- Xenon type lamp
- Voltage and amperage: 12-74 VDC: Draws 1.25A avg. @ 12 VDC tapering to 0.2A avg. @ 74 VDC, .75A avg. @ 24 VDC
- 120 VAC (50/60 HZ): Draws 0.30A avg.
- 240 VAC (50/60 HZ): Draws 0.17A avg.
- Power supply output: 13 watts standard 11 watts for 12-74 VDC
- N/A
Specifications
No Specifications Available