
HID 35W Fluorescent 120V HPS 1" Ceiling Mount with Guard
Item #: 1135372
Cat #: EMS351X3G
UPC: 783936149165
Company wide:
0
in stock
Documents & Guides
KIL EMS351X3G HID 35W 120V HP
Overview
KIL EMS351X3G HID 35W 120V HP
Also known as: 783936149165, EMS351X3G, KILEMS351X3G
Specifications
No Specifications Available