HID 35W Fluorescent 120V HPS 1-1/4" Stanchion Mount with Guard

Item #: 1135357

Cat #: EMS351D4G

UPC: 783936149011

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EMS351D4G HID 35W 120V HP

Overview

KIL EMS351D4G HID 35W 120V HP
Also known as: 783936149011, EMS351D4G, KILEMS351D4G

Specifications

No Specifications Available