
HID 35W Fluorescent 120V HPS 1" Wall Mount with Guard
Item #: 1135352
Cat #: EMS351B3G
UPC: 783936148885
Company wide:
0
in stock
Documents & Guides
KIL EMS351B3G HID 35W 120V HP
Overview
KIL EMS351B3G HID 35W 120V HP
Also known as: 783936148885, EMS351B3G, KILEMS351B3G
Specifications
No Specifications Available