
HID 35W Fluorescent 120V HPS 1" Pendant with Guard
Item #: 1135342
Cat #: EMS351A3G
UPC: 783936148748
Company wide:
0
in stock
Documents & Guides
KIL EMS351A3G HID 35W 120V HP
Overview
KIL EMS351A3G HID 35W 120V HP
Also known as: 783936148748, EMS351A3G, KILEMS351A3G
Specifications
No Specifications Available