
HID 35W Fluorescent 120V HPS 1" Pendant
Item #: 1135340
Cat #: EMS351A3
UPC: 783936136387
Company wide:
0
in stock
Documents & Guides
KIL EMS351A3 HID 35W 120V HPS
Overview
KIL EMS351A3 HID 35W 120V HPS
Also known as: 783936136387, EMS351A3, KILEMS351A3
Specifications
No Specifications Available