HID 35W Fluorescent 120V HPS 3/4" Pendant with Guard

Item #: 1135337

Cat #: EMS351A2G

UPC: 783936148731

Company wide:
0 in stock
Documents & Guides
KIL EMS351A2G HID 35W 120V HP

Overview

KIL EMS351A2G HID 35W 120V HP
Also known as: 783936148731, EMS351A2G, KILEMS351A2G

Specifications

No Specifications Available