
EM Series - Aluminum 35W Medium Base High Pressure Sodium Light Fixture - 120V At 60Hz
Item #: 1135332
Cat #: EMS351
UPC: 783936149387
Call for price
Company wide:
0
in stock
Documents & Guides
KIL EMS351 HID 35W 120V HPS H
Overview
KIL EMS351 HID 35W 120V HPS H
Also known as: 783936149387, EMS351, KILEMS351
Specifications
No Specifications Available