HID 150W Fluorescent 120V HPS 3/4" Ceiling Mount with Guard

Item #: 1135324

Cat #: EMS151X2G

UPC: 783936149271

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EMS151X2G HID 150W 120V H

Overview

KIL EMS151X2G HID 150W 120V H
Also known as: 783936149271, EMS151X2G, KILEMS151X2G

Specifications

No Specifications Available