HID 150W Fluorescent 120V HPS 1-1/2"Stanchion Mount with Guard

Item #: 1135319

Cat #: EMS151D5G

UPC: 783936149141

Company wide:
0 in stock
Documents & Guides
KIL EMS151D5G HID 150W 120V H

Overview

KIL EMS151D5G HID 150W 120V H
Also known as: 783936149141, EMS151D5G, KILEMS151D5G

Specifications

No Specifications Available