HID 150W Fluorescent 120V HPS 1-1/2" Stanchion Mount

Item #: 1135317

Cat #: EMS151D5

UPC: 783936136349

Company wide:
0 in stock
Documents & Guides
KIL EMS151D5 HID 150W 120V HP

Overview

KIL EMS151D5 HID 150W 120V HP
Also known as: 783936136349, EMS151D5, KILEMS151D5

Specifications

No Specifications Available