
HID 150W Fluorescent 120V HPS 1" Wall Mount
Item #: 1135306
Cat #: EMS151B3
UPC: 783936136325
Company wide:
0
in stock
Documents & Guides
KIL EMS151B3 HID 150W 120V HP
Overview
KIL EMS151B3 HID 150W 120V HP
Also known as: 783936136325, EMS151B3, KILEMS151B3
Specifications
No Specifications Available