HID 150W Fluorescent 120V HPS 3/4" Wall Mount with Guard

Item #: 1135304

Cat #: EMS151B2G

UPC: 783936148991

Call for price
Company wide:
0 in stock
Documents & Guides
KIL EMS151B2G HID 150W 120V H

Overview

KIL EMS151B2G HID 150W 120V H
Also known as: 783936148991, EMS151B2G, KILEMS151B2G

Specifications

No Specifications Available