
HID 250W Quadri-Volt High Pressure Sodium 1" Pendant
Item #: 1135301
Cat #: EMS151B2
UPC: 783936136318
Company wide:
0
in stock
Documents & Guides
KIL EMS151B2 HID 150W 120V HP
Overview
KIL EMS151B2 HID 150W 120V HP
Also known as: 783936136318, EMS151B2, KILEMS151B2
Specifications
No Specifications Available