HID 150W Fluorescent 120V HPS 3/4" Pendant

Item #: 1135292

Cat #: EMS151A2

UPC: 783936136295

Company wide:
0 in stock
Documents & Guides
KIL EMS151A2 HID 150W 120V HP

Overview

KIL EMS151A2 HID 150W 120V HP
Also known as: 783936136295, EMS151A2, KILEMS151A2

Specifications

No Specifications Available