EM HPS 100W 480V 1-1/2"Stanchion Mount/ with Guard

Item #: 1135277

Cat #: EMS105D5G

UPC: 783936149127

Company wide:
0 in stock
Documents & Guides
KIL EMS105D5G EM HPS 100W 480

Overview

KIL EMS105D5G EM HPS 100W 480
Also known as: 783936149127, EMS105D5G, KILEMS105D5G

Specifications

No Specifications Available