EM HPS 100W 480V 1-1/4"Stanchion Mount with Guard

Item #: 1135274

Cat #: EMS105D4G

UPC: 783936149110

Company wide:
0 in stock
Documents & Guides
KIL EMS105D4G EM HPS 100W 480

Overview

KIL EMS105D4G EM HPS 100W 480
Also known as: 783936149110, EMS105D4G, KILEMS105D4G

Specifications

No Specifications Available