EM HPS 100W 480V 1-1/4" Stanchion Mount

Item #: 1135273

Cat #: EMS105D4

UPC: 783936136257

Company wide:
0 in stock
Documents & Guides
KIL EMS105D4 EM HPS 100W 480V

Overview

KIL EMS105D4 EM HPS 100W 480V
Also known as: 783936136257, EMS105D4, KILEMS105D4

Specifications

No Specifications Available