
EM HID 100W 480V HPS 1" Wall Mount
Item #: 1135271
Cat #: EMS105B3
UPC: 783936136240
Company wide:
0
in stock
Documents & Guides
KIL EMS105B3 EM HID 100W 480V
Overview
KIL EMS105B3 EM HID 100W 480V
Also known as: 783936136240, EMS105B3, KILEMS105B3
Specifications
No Specifications Available