EM HPS 100W 480V 3/4" Wall Mount with Guard

Item #: 1135269

Cat #: EMS105B2G

UPC: 783936148977

Company wide:
0 in stock
Documents & Guides
KIL EMS105B2G EM HPS 100W 480

Overview

KIL EMS105B2G EM HPS 100W 480
Also known as: 783936148977, EMS105B2G, KILEMS105B2G

Specifications

No Specifications Available