EM HPS 100W 480V 3/4" Pendant

Item #: 1135264

Cat #: EMS105A2

UPC: 783936136219

Company wide:
0 in stock
Documents & Guides
KIL EMS105A2 EM HPS 100W 480V

Overview

KIL EMS105A2 EM HPS 100W 480V
Also known as: 783936136219, EMS105A2, KILEMS105A2

Specifications

No Specifications Available