HID 100W 480V HPS Housing and Globe - Assembled with Lamp

Item #: 1135263

Cat #: EMS105

UPC: 783936149431

Company wide:
0 in stock
KIL EMS105 HID 100W 480V HPS

Overview

KIL EMS105 HID 100W 480V HPS
Also known as: 783936149431, EMS105, KILEMS105

Specifications

No Specifications Available