
HID 70W 480V HPS 1" Ceiling Mount with Guard
Item #: 1135243
Cat #: EMS075X3G
UPC: 783936149226
Company wide:
0
in stock
Documents & Guides
KIL EMS075X3G HID 70W 480V HP
Overview
KIL EMS075X3G HID 70W 480V HP
Also known as: 783936149226, EMS075X3G, KILEMS075X3G
Specifications
No Specifications Available