HID 70W 480V HPS 1-1/2" Stanchion Mount

Item #: 1135237

Cat #: EMS075D5

UPC: 783936136103

Company wide:
0 in stock
Documents & Guides
KIL EMS075D5 HID 70W 480V HPS

Overview

KIL EMS075D5 HID 70W 480V HPS
Also known as: 783936136103, EMS075D5, KILEMS075D5

Specifications

No Specifications Available