HID 70W 480V HPS 1-1/4" Stanchion Mount with Guard

Item #: 1135236

Cat #: EMS075D4G

UPC: 783936149073

Company wide:
0 in stock
Documents & Guides
KIL EMS075D4G HID 70W 480V HP

Overview

KIL EMS075D4G HID 70W 480V HP
Also known as: 783936149073, EMS075D4G, KILEMS075D4G

Specifications

No Specifications Available