
HID 70W 480V HPS 1" Wall Mount with Guard
Item #: 1135234
Cat #: EMS075B3G
UPC: 783936148946
Company wide:
0
in stock
Documents & Guides
KIL EMS075B3G HID 70W 480V HP
Overview
KIL EMS075B3G HID 70W 480V HP
Also known as: 783936148946, EMS075B3G, KILEMS075B3G
Specifications
No Specifications Available