HID 70W 480V HPS 1" Wall Mount

Item #: 1135233

Cat #: EMS075B3

UPC: 783936136080

Company wide:
0 in stock
Documents & Guides
KIL EMS075B3 HID 70W 480V HPS

Overview

KIL EMS075B3 HID 70W 480V HPS
Also known as: 783936136080, EMS075B3, KILEMS075B3

Specifications

No Specifications Available