EM HPS 70W 480V 3/4"Wall Mount with Guard

Item #: 1135232

Cat #: EMS075B2G

UPC: 783936148939

Company wide:
0 in stock
Documents & Guides
KIL EMS075B2G EM HPS 70W 480V

Overview

KIL EMS075B2G EM HPS 70W 480V
Also known as: 783936148939, EMS075B2G, KILEMS075B2G

Specifications

No Specifications Available