EM 70W 480V HPS 3/4" Pendant/ with Guard

Item #: 1135228

Cat #: EMS075A2G

UPC: 783936149493

Company wide:
0 in stock
Documents & Guides
KIL EMS075A2G EM 70W 480V HPS

Overview

KIL EMS075A2G EM 70W 480V HPS
Also known as: 783936149493, EMS075A2G, KILEMS075A2G

Specifications

No Specifications Available